
SpectraCool Narrow Advanced Corrosion Protection Lvl 1, 12000BTU 460V, Lt Gray, Steel
Item #: 1381842
Cat #: N431246G700
UPC: 783510357887
$ 12407.07 EA
Company wide:
0
in stock
Documents & Guides
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N431246G700 item is rated 12000BTU 460V with material of Steel color Lt Gray.
Overview
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N431246G700 item is rated 12000BTU 460V with material of Steel color Lt Gray.
SpectraCool Narrow with Advanced Corrosion Protection Solutions provide industry leading corrosion protection to components critical to the performance of the air conditioner. For applications where air conditioners are exposed to harsh, corrosive, chemical elements. Hoffman utilizes advanced coatings to protect the critical components, extending their life and optimizing the extended performance level of the product.
Also known as: 783510357887, N431246G700, HOFN431246G700
Specifications
| Width: | 11.500 in |
| Depth: | 14 in |
| Color: | Light Gray |
| Height: | 43 in |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 4X |
| Wattage: | 3223 |
| BTU: | 11000 |
| Width: | 11.500 in |
| Color: | Light Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4X |
| BTU: | 11000 |
| Depth: | 14 in |
| Height: | 43 in |
| Finish: | Powder Coated |
| Wattage: | 3223 |