
$ 12362.39 EA
Company wide:
0
in stock
Documents & Guides
G28 6K 230V 1P 316SS COR LVL2
Overview
G28 6K 230V 1P 316SS COR LVL2
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510356552, G280626G802, HOFG280626G802
Specifications
| BTU: | 6000 |
| IP/NEMA Rating: | NEMA 4X |
| Height: | 28.590 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| Width: | 17.010 in |
| Depth: | 10.180 in |
| Wattage: | 1757 |
| BTU: | 6000 |
| Height: | 28.590 in |
| Finish: | Brushed #4 |
| Depth: | 10.180 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel 316L |
| Width: | 17.010 in |
| Wattage: | 1757 |