SpectraCool Narrow Advanced Corrosion Protection Lvl 2, 6000BTU 115V, Brushed, SS316
Item #: 1381832
Cat #: N360616G802
UPC: 783510357528
$ 12230.77 EA
Company wide:
0
in stock
Documents & Guides
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 2, N360616G802 item is rated 6000BTU 115V with material of SS316 finish Brushed.
Overview
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 2, N360616G802 item is rated 6000BTU 115V with material of SS316 finish Brushed.
SpectraCool Narrow with Advanced Corrosion Protection Solutions provide industry leading corrosion protection to components critical to the performance of the air conditioner. For applications where air conditioners are exposed to harsh, corrosive, chemical elements. Hoffman utilizes advanced coatings to protect the critical components, extending their life and optimizing the extended performance level of the product.
Also known as: 783510357528, N360616G802, HOFN360616G802
Specifications
| Width: | 11.500 in |
| Depth: | 14 in |
| Height: | 36 in |
| BTU: | 6000 |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| Wattage: | 1757 |
| Width: | 11.500 in |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 4X |
| Finish: | Brushed #4 |
| Depth: | 14 in |
| BTU: | 6000 |
| Material: | Stainless Steel 316L |
| Wattage: | 1757 |