SpectraCool Advanced Corrosion Protection Lvl 2, 6000BTU 115V, Brushed, SS316

Item #: 1381831

Cat #: G280616G802

UPC: 783510356484

$ 12230.77 EA
Company wide:
0 in stock
SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 2, G280616G802 item is rated 6000BTU 115V with material of SS316 finish Brushed.

Overview

SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 2, G280616G802 item is rated 6000BTU 115V with material of SS316 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356484, G280616G802, HOFG280616G802

Specifications

BTU: 6000
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.010 in
Depth: 10.180 in
Wattage: 1757
BTU: 6000
Height: 28.590 in
Finish: Brushed #4
Depth: 10.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Width: 17.010 in
Wattage: 1757