G28 4K 460V 3P GALV COR LVL2

Item #: 1381792

Cat #: G280446G800

UPC: 783510356439

$ 9416.09 EA
Company wide:
0 in stock

Overview

G28 4K 460V 3P GALV COR LVL2

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356439, G280446G800, HOFG280446G800

Specifications

Color: Light Gray
Mounting: Wall
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Height: 28.590 in
Depth: 10.180 in
Weight: 97 lb
Color: Light Gray
Finish: Powder Coated
Height: 28.590 in
Weight: 97 lb
Mounting: Wall
IP/NEMA Rating: NEMA 4
Depth: 10.180 in