N21 2K 115V 1P 316SS COR LVL1

Item #: 1381773

Cat #: N210216G102

UPC: 783510357221

$ 8242.40 EA
Company wide:
0 in stock

Overview

N21 2K 115V 1P 316SS COR LVL1

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510357221, N210216G102, HOFN210216G102

Specifications

Width: 10 in
Wattage: 586
BTU: 2000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
Depth: 9.900 in
Height: 20.920 in
Width: 10 in
BTU: 2000
Material: Stainless Steel 316L
Depth: 9.900 in
Wattage: 586
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Height: 20.920 in