N28 4K 230V 1P GALV COR LVL1

Item #: 1381752

Cat #: N280426G700

UPC: 783510357382

$ 6804.27 EA
Company wide:
0 in stock

Overview

N28 4K 230V 1P GALV COR LVL1

SpectraCool Narrow with Advanced Corrosion Protection Solutions provide industry leading corrosion protection to components critical to the performance of the air conditioner. For applications where air conditioners are exposed to harsh, corrosive, chemical elements. Hoffman utilizes advanced coatings to protect the critical components, extending their life and optimizing the extended performance level of the product.

Also known as: 783510357382, N280426G700, HOFN280426G700

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1114
BTU: 3800
Width: 11.500 in
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 4X
BTU: 3800
Depth: 14 in
Height: 28 in
Finish: Powder Coated
Wattage: 1114