G28 4K 230V 1P GALV COR LVL1

Item #: 1381751

Cat #: G280426G700

UPC: 783510356354

$ 6933.47 EA
Company wide:
0 in stock

Overview

G28 4K 230V 1P GALV COR LVL1

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356354, G280426G700, HOFG280426G700

Specifications

Color: Light Gray
Material: Steel
BTU: 4000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Wattage: 1172
Width: 17.010 in
Depth: 10.180 in
Color: Light Gray
BTU: 4000
IP/NEMA Rating: NEMA 4X
Wattage: 1172
Depth: 10.180 in
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Width: 17.010 in