Proline G2 Modular Enclosure, Single Door, 2200 X 1000 X 800 mm, Steel
Item #: 1381738
Cat #: P2K22108T3R
UPC: 783510362034
$ 4501.56 EA
Company wide:
0
in stock
Documents & Guides
Proline G2 Modular Enclosure, Single Door, 2200 X 1000 X 800 mm, NEMA 12, Mild Steel With Light Gray Powder Coat Finish, Includes: Fasteners/Brackets, Smooth Glide Latching System, Galvanized Duro-Stand Gland Plate Base, Frame With a 25mm DIN Standard, Foam In Place Gasket That Provides a Water-Tight, Dust-Tight Seal Against Moisture and Contaminants, and A Door Bar System With Ground Studs Present.
Overview
Proline G2 Modular Enclosure, Single Door, 2200 X 1000 X 800 mm, NEMA 12, Mild Steel With Light Gray Powder Coat Finish, Includes: Fasteners/Brackets, Smooth Glide Latching System, Galvanized Duro-Stand Gland Plate Base, Frame With a 25mm DIN Standard, Foam In Place Gasket That Provides a Water-Tight, Dust-Tight Seal Against Moisture and Contaminants, and A Door Bar System With Ground Studs Present.
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid single or overlapping-double door, padlocking handle, solid top, solid rear cover, full mounting subpanel, gland plate base, and lifting eyes. To accommodate joining/baying applications, side covers and side cover hardware kits must be ordered separately. To prevent oxidation in 3R environments, all hardware has been changed to stainless steel or received additional plating.
Also known as: 783510362034, P2K22108T3R, HOFP2K22108T3R
Specifications
| Depth: | 800 mm |
| Material: | Steel |
| Height: | 2200 mm |
| Width: | 1000 mm |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 800 mm |
| Height: | 2200 mm |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |
| Width: | 1000 mm |