Connecting Plug, 600A

Item #: 0138172

Cat #: DCP625A

UPC: 194006069946

$ 153.07 EA
Company wide:
1 in stock
Connecting Plug Without Stud, 600A, 15/25kV, Aluminum

Overview

Connecting Plug Without Stud, 600A, 15/25kV, Aluminum

A hex wrench is used to tighten the connecting plug into a de-energized deadbreak connector or mating apparatus. Semi-conducting coating provides continuity with semi-conducting shield of EPDM rubber of mating parts. The versatile design can be used for connecting two or more 600 A deadbreak connectors or, with a bushing extender, to ease cable training by increasing the distance between an apparatus front plate and 600 A connector.

Also known as: 194006069946, DCP625A, CPSDCP625A

Specifications

Amps: 600
Material: Aluminum
Amps: 600
Material: Aluminum