10IN 4 SHROUD ANSI61 MS

Item #: 1381680

Cat #: HH10MS61004

UPC: 783510359645

$ 457.65 EA
Company wide:
0 in stock

Overview

10IN 4 SHROUD ANSI61 MS

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510359645, HH10MS61004, HOFHH10MS61004

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
Width: 11.900 in
Depth: 5.200 in
Height: 16.660 in
Color: Gray
Finish: Powder Coated
Depth: 5.200 in
Material: Steel
Width: 11.900 in
Height: 16.660 in