Filter Fan Shroud Type 4/4X Pest Screen

Item #: 1381653

Cat #: HH05PS004

UPC: 783510363574

$ 128.00 EA
Company wide:
0 in stock
Filter Fan Shroud Type 4/4X Pest Screens, 5-inch Shroud, Brushed, Stainless 304

Overview

Filter Fan Shroud Type 4/4X Pest Screens, 5-inch Shroud, Brushed, Stainless 304

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510363574, HH05PS004, HOFHH05PS004

Specifications

Height: 12.800 in
Depth: 0.960 in
Material: Stainless Steel 304
Width: 3.430 in
Height: 12.800 in
Material: Stainless Steel 304
Depth: 0.960 in
Width: 3.430 in