Filter Fan Shroud Type 4/4X Replacement Gasket, 10.83x7.92x0.69, Blue, Rubber

Item #: 1381645

Cat #: HH05RGKSP

UPC: 783510363642

$ 83.93 EA
Company wide:
0 in stock
FDA approved blue silicone gasket ensures a proper NEMA and UL Rated seal to the enclosure. This Filter Fan Shroud Type 4/4X Replacement Gasket, HH05RGKSP item measures 10.83x7.92x0.69 inches with a material of Rubber colored Blue.

Overview

FDA approved blue silicone gasket ensures a proper NEMA and UL Rated seal to the enclosure. This Filter Fan Shroud Type 4/4X Replacement Gasket, HH05RGKSP item measures 10.83x7.92x0.69 inches with a material of Rubber colored Blue.

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510363642, HH05RGKSP, HOFHH05RGKSP

Specifications

Material: Silicone
Finish: Smooth Matte
Color: Cyan Blue
Weight: 0.270 lb
Material: Silicone
Color: Cyan Blue
Finish: Smooth Matte
Weight: 0.270 lb