Easy Swap Air Cond Adaptor Plenum M17 to N21, Lt Gray, Steel

Item #: 1381633

Cat #: PL17N21

UPC: 783510364168

$ 578.40 EA
Company wide:
0 in stock
Easy Swap Adaptor Plenums allow an HOFFMAN air conditioners to attach to existing enclosure cutout. This Easy Swap Air Conditioner Adaptor Plenum M17 to N21, PL17N21 item colored Lt Gray with a material of Steel.

Overview

Easy Swap Adaptor Plenums allow an HOFFMAN air conditioners to attach to existing enclosure cutout. This Easy Swap Air Conditioner Adaptor Plenum M17 to N21, PL17N21 item colored Lt Gray with a material of Steel.

When existing air conditioners are damaged or have reached end-of-life, Easy Swap Adaptor Plenums provide a quick and easy means for attaching a new nVent HOFFMAN air conditioners to the cutout left on the enclosure.

Also known as: 783510364168, PL17N21, HOFPL17N21

Specifications

Color: Light Gray
Width: 12 in
Material: Steel
Depth: 1.500 in
Height: 20.870 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Light Gray
Material: Steel
Height: 20.870 in
IP/NEMA Rating: NEMA 12
Width: 12 in
Depth: 1.500 in
Finish: Powder Coated