PLENUM CR23 TO N21 MNTN TYPE 4

Item #: 1381630

Cat #: PLCR23N21

UPC: 783510364120

$ 578.40 EA
Company wide:
0 in stock
Documents & Guides
PLENUM CR23 TO N21 MNTN TYPE 4

Overview

PLENUM CR23 TO N21 MNTN TYPE 4

When existing air conditioners are damaged or have reached end-of-life, Easy Swap Adaptor Plenums provide a quick and easy means for attaching a new nVent HOFFMAN air conditioners to the cutout left on the enclosure.

Also known as: 783510364120, PLCR23N21, HOFPLCR23N21

Specifications

Height: 23 in
Color: Light Gray
Width: 10 in
Material: Steel
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 2 lbs
Height: 23 in
Width: 10 in
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Color: Light Gray
Material: Steel
Finish: Powder Coated
Weight: 2 lbs