Mandrel Tube Bender White 3/4"

Item #: 1380976

Cat #: EZBW-34

UPC:

Company wide:
0 in stock
Documents & Guides
Mandrel Copper Tube Bender, White, Lineset Size 3/4", Length 13ft. For Use On Soft Copper Only.

Overview

Mandrel Copper Tube Bender, White, Lineset Size 3/4", Length 13ft. For Use On Soft Copper Only.
Also known as: EZBW-34, MAAEZBW34

Specifications

Length: 13 ft
Type: Mandrels
Color: White
Size: 3/4 in
Length: 13 ft
Color: White
Type: Mandrels
Size: 3/4 in