Mandrel Tube Bender Blue 5/8"

Item #: 1380975

Cat #: EZBB-58

UPC:

Company wide:
0 in stock
Documents & Guides
Mandrel Copper Tube Bender, Blue, Lineset Size 5/8", Length 13ft. For Use On Soft Copper Only.

Overview

Mandrel Copper Tube Bender, Blue, Lineset Size 5/8", Length 13ft. For Use On Soft Copper Only.
Also known as: EZBB-58, MAAEZBB58

Specifications

Length: 13 ft
Color: Blue
Size: 5/8 in
Type: Mandrels
Length: 13 ft
Size: 5/8 in
Color: Blue
Type: Mandrels