Mandrel Tube Bender Yellow 1/2"

Item #: 1380974

Cat #: EZBY-12

UPC:

Company wide:
0 in stock
Documents & Guides
Mandrel Copper Tube Bender, Yellow, Lineset Size 1/2”, Length 13ft. For Use On Soft Copper Only.

Overview

Mandrel Copper Tube Bender, Yellow, Lineset Size 1/2”, Length 13ft. For Use On Soft Copper Only.
Also known as: EZBY-12, MAAEZBY12

Specifications

Length: 13 ft
Type: Mandrels
Color: Yellow
Length: 13 ft
Color: Yellow
Type: Mandrels