Mandrel Tube Bender Green 3/8"

Item #: 1380973

Cat #: EZBG-38

UPC:

Company wide:
0 in stock
Documents & Guides
Mandrel Copper Tube Bender, Green, Lineset Size 3/8”, Length 13ft. For Use On Soft Copper Only.

Overview

Mandrel Copper Tube Bender, Green, Lineset Size 3/8”, Length 13ft. For Use On Soft Copper Only.
Also known as: EZBG-38, MAAEZBG38

Specifications

Length: 13 ft
Color: Green
Type: Mandrels
Length: 13 ft
Type: Mandrels
Color: Green