Mandrel Tube Bender Red 1/4"

Item #: 1380972

Cat #: EZBR-14

UPC:

Company wide:
0 in stock
Documents & Guides
Mandrel Copper Tube Bender, Red, Lineset Size 1/4”, Length 13ft. For Use On Soft Copper Only.

Overview

Mandrel Copper Tube Bender, Red, Lineset Size 1/4”, Length 13ft. For Use On Soft Copper Only.
Also known as: EZBR-14, MAAEZBR14

Specifications

Color: Red
Length: 13 ft
Type: Mandrels
Size: 1/4 in
Color: Red
Type: Mandrels
Length: 13 ft
Size: 1/4 in