RBX3-MD-NC ROUGH-IN BOX

Item #: 1380965

Cat #: RBX3-MD-NC

UPC:

Company wide:
0 in stock
Documents & Guides
Protects the Lineset & Cable From Damage and Shields the Drain Outlet From Dirt & Debris. Accommodates Vertical or Horizontal Condensate Discharge to Suit Highwall or Height Restricted Applications.

Overview

Protects the Lineset & Cable From Damage and Shields the Drain Outlet From Dirt & Debris. Accommodates Vertical or Horizontal Condensate Discharge to Suit Highwall or Height Restricted Applications.
Also known as: RBX3-MD-NC, MAARBX3MDNC

Specifications

Height: 8 in
Width: 14 in
Depth: 3.500 in
Height: 8 in
Depth: 3.500 in
Width: 14 in