Split Grounding Bushing, Nylon Insulated, 1-1/2", Zinc Die Cast

Item #: 1380801

Cat #: SGB38514

UPC: 781747938527

Company wide:
0 in stock
Split Grounding Bushing, Nylon Insulated, 1-1/2 Inch, 14 -4 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 1-1/2 Inch, 14 -4 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747938527, SGB38514, BRDSGB38514

Specifications

Diameter: 1 1/2 in
Allowable Gauge Range: 14 - 4
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 1 1/2 in
Material: Zinc Die Cast
Allowable Gauge Range: 14 - 4
Insulation: Insulated