
6" LED Wafer Light
Item #: 1380723
Cat #: WF6 LED 30K40K50K 90CRI MW M6
UPC: 191848253946
Company wide:
0
in stock
Documents & Guides
LED Wafer Module, 6" Diameter, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte White. See Spec Sheet For Compatible Dimmers
Overview
LED Wafer Module, 6" Diameter, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte White. See Spec Sheet For Compatible Dimmers
The 6" Wafer™ LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing.
Also known as: 191848253946, WF6 LED 30K40K50K 90CRI MW M6, LITWF6LED30K40K5W*, Wafer Light, RAT TRAP, Remodel recessed light
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Type: | Wafer |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Matte White |
| Light Technology: | LED |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Type: | Wafer |