
6" LED Wafer Light, 27/30/35K
Item #: 1380677
Cat #: WF6LED 27K30K35K 90CRI MW M6
UPC: 191848253861
Company wide:
2
in stock
Documents & Guides
LED Wafer Module, 6 Inch Diameter, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, Color: Matte White, See Cut Sheet For Compatible Dimmers
Overview
LED Wafer Module, 6 Inch Diameter, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, Color: Matte White, See Cut Sheet For Compatible Dimmers
The 6-inch Wafer™ LED is an ultra-thin recessed down light ideal for shallow ceiling plenum applications. Quality, housing-free recessed down lighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance.
Also known as: 191848253861, WF6LED 27K30K35K 90CRI MW M6, LITWF6LED27K30K35*, Wafer LED
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Type: | Wafer |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Type: | Wafer |