Light String, Intermediate Base, 330', 264 Socket, 15" Spacing

Item #: 1380569

Cat #: LS-I-15-BK

UPC: 714176997230

$ 977.49 EA
Company wide:
0 in stock
Documents & Guides
Light String, Intermediate Base, 330 Foot Reel, 264 Socket, 15 Inch Spacing, 10 Watt Max per Socket, 1200 Watt Max per String, No Plug or Terminated End

Overview

Light String, Intermediate Base, 330 Foot Reel, 264 Socket, 15 Inch Spacing, 10 Watt Max per Socket, 1200 Watt Max per String, No Plug or Terminated End
Also known as: 714176997230, LS-I-15-BK, ALGLSI15BK

Specifications

Color: Black
Wattage: 1200
Base: Intermediate Screw (E17)
Length: 330 ft
Color: Black
Base: Intermediate Screw (E17)
Wattage: 1200
Length: 330 ft