Linking Cable, 6", Underbabinet Lighting

Item #: 1380477

Cat #: MLINK-JUMP-6

UPC: 714176018157

Company wide:
0 in stock
Linking Cable, 6 Inch, Underbabinet Lighting

Overview

Linking Cable, 6 Inch, Underbabinet Lighting
Also known as: 714176018157, MLINK-JUMP-6, ALGMLINKJUMP.6

Specifications

Length: 6 in
Light Technology: LED
Length: 6 in
Light Technology: LED