Tape-To-Tape Jumper, 24"

Item #: 1380465

Cat #: TL-2JUMP24-HD

UPC: 714176018027

$ 15.03 EA
Company wide:
17 in stock
ALG TL-2JUMP-24-HD

Overview

ALG TL-2JUMP-24-HD

Build an economical and versatile layered lighting system with Standard Trulux Tape Light with light output ranging from 140-155 lumens per foot and easy to work with run lengths up to 32.8 feet.

Also known as: 714176018027, TL-2JUMP24-HD, ALGTL2JUMP24HD

Specifications

Length: 24 in
Length: 24 in