6" HD Linking Cable (IP54)

Item #: 1380464

Cat #: TL-2JUMP6-HD

UPC: 714176018010

$ 7.65 EA
Company wide:
87 in stock
Documents & Guides
6” IP54 Tape-To-Tape “Heavy Duty” Snap Jumper (2-Pin, 20AWG Wire); For Dry, Indoor Location Use Only, For use with Trulux Single Color Unjacketed (IP54) LED Tape Light

Overview

6” IP54 Tape-To-Tape “Heavy Duty” Snap Jumper (2-Pin, 20AWG Wire); For Dry, Indoor Location Use Only, For use with Trulux Single Color Unjacketed (IP54) LED Tape Light

Build an economical and versatile layered lighting system with Trulux Standard Grade tape light. Light output ranging from 140-155 lumens per foot, with easy to work with run lengths up to 32.8 feet, Trulux Standard Grade is perfect for accent lighting applications when soft and subtle lighting is desired.

Also known as: 714176018010, TL-2JUMP6-HD, ALGTL2JUMP6HD

Specifications

Length: 6 in
Light Technology: LED
Length: 6 in
Light Technology: LED