6" HD Power Feed

Item #: 1380461

Cat #: TL-2PWR-HD

UPC: 714176017983

$ 9.99 EA
Company wide:
31 in stock
Documents & Guides
Power Feed, compatible with Trulux: Standard & High Output Single Color system LED Tape Light.

Overview

Power Feed, compatible with Trulux: Standard & High Output Single Color system LED Tape Light.
Also known as: 714176017983, TL-2PWR-HD, ALGTL2PWRHD

Specifications

Length: 6 in
Length: 6 in