Sustainable

LED Retrofit Downlight, 6", 13W, 950L, 2700K-6500K, White *** Discontinued ***

Item #: 1380448
Cat #: SPK-DL6-RGBTW-WH
UPC: 714176016276
Call for price
Company wide:
0 in stock
LED Retrofit Downlight, 6", 13 Watt, 950 Lumen, Tunable 2700K-6500K, White *** Discontinued ***

Overview

LED Retrofit Downlight, 6", 13 Watt, 950 Lumen, Tunable 2700K-6500K, White *** Discontinued ***
Spektrum Smart Lighting is American Lighting’s new Bluetooth mesh connected product line. Focusing on smart home integration, the Spektrum Lighting app provides instant lighting control that allows users to customize their lighting spaces to their liking. From simple dimming controls to advanced scene settings, unlock whole home connected lighting with Spektrum Smart Lighting.
Also known as: 714176016276, SPK-DL6-RGBTW-WH, ALGSPKDL6RGBTWWH

Specifications

Wattage: 13
Volts AC: 120
Type: Downlight
Diameter: 6 in
Lumens: 750
Light Technology: LED
Dimmable: Yes
Wattage: 13
Type: Downlight
Lumens: 750
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)