This product has been discontinued.

LED Retrofit Downlight, 4", 10.5W, 720L, 2700K-6500K, White
Item #: 1380447
Cat #: SPK-DL4-RGBTW-WH
UPC: 714176016269
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Retrofit Downlight, 4", 10.5 Watt, 720 Lumen, Tunable 2700K-6500K, White
Overview
LED Retrofit Downlight, 4", 10.5 Watt, 720 Lumen, Tunable 2700K-6500K, White
Also known as: 714176016269, SPK-DL4-RGBTW-WH, ALGSPKDL4RGBTWWH
Specifications
| Volts AC: | 120 |
| Lumens: | 720 |
| Diameter: | 4 in |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Lumens: | 720 |
| Wattage: | 10.500 |
| Dimmable: | Yes |