EXTENSION CORD 12IN LENGTH DC JACK F BLACK

Item #: 1380404

Cat #: DC-VPI

UPC: 714176013435

$ 7.47 EA
Company wide:
18 in stock
Documents & Guides
EXTENSION CORD 12IN LENGTH DC JACK F BLACK

Overview

EXTENSION CORD 12IN LENGTH DC JACK F BLACK
Also known as: 714176013435, DC-VPI, ALGDCVPI

Specifications

Gender: Female
Gauge: 18 AWG
Length: 12 in
Color: Black
Gender: Female
Length: 12 in
Gauge: 18 AWG
Color: Black