5IN TRIM FRSTLENS CLCTR SHOWER

Item #: 1380242
Cat #: 212NSC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Juno 5in, 212N Series, Frosted Lens, Clear Ctr Trim

Overview

Juno 5in, 212N Series, Frosted Lens, Clear Ctr Trim
Also known as: 212NSC, JUN212NSC

Specifications

Color: Satin Chrome, Frosted
Diameter: 5 in
Type: Wet Location
Color: Satin Chrome, Frosted
Type: Wet Location
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)