EMT Compression to Liquid Tight Conduit Adapter, 3-1/2", Steel/Zinc

Item #: 1380207

Cat #: STREMT350

UPC: 662364307654

$ 523.36 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression to Liquid Tight Conduit Adapter, 3-1/2 Inch, Steel With Zinc Finish

Overview

EMT Compression to Liquid Tight Conduit Adapter, 3-1/2 Inch, Steel With Zinc Finish

American Fittings EMT Compression to Liquid Tight Conduit Adapter converts flexible LT conduit to EMT Conduit, outdoor and indoor use with exible metallic LT conduit or type B exible non-metallic LT conduit.

Also known as: 662364307654, STREMT350, AMFSTREMT350

Specifications

Diameter: 3 1/2 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 3 1/2 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated