Liquidtight to EMT Adapter, 3" Diameter, Steel With Zinc Finish

Item #: 1380205

Cat #: STREMT300

UPC: 662364307647

$ 451.45 EA
Company wide:
0 in stock
Liquidtight to EMT Adapter, 3 Inch Diameter, Steel With Zinc Finish, For Use Converting Liquidtight Conduit to EMT Conduit

Overview

Liquidtight to EMT Adapter, 3 Inch Diameter, Steel With Zinc Finish, For Use Converting Liquidtight Conduit to EMT Conduit

American Fittings liquidtight to emt compression adapter converts flexible LT to EMT conduit, and is rated for indoor and outdoor.

Also known as: 662364307647, STREMT300, AMFSTREMT300

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 3 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated