Adapter EMT to LT Raintight Conduit, 1"

Item #: 1380199

Cat #: STREMT100RT

UPC: 662364308019

$ 26.59 EA
Company wide:
223 in stock
Documents & Guides
Adapter EMT to LT Raintight Conduit, Steel, 1 Inch

Overview

Adapter EMT to LT Raintight Conduit, Steel, 1 Inch
Also known as: 662364308019, STREMT100RT, AMFSTREMT100RT

Specifications

Size: 1 in
Material: Steel
Size: 1 in
Material: Steel