Reducing Bushings Aluminum

Item #: 1380151

Cat #: RB200100HAL

UPC: 66236414220

$ 19.76 EA
Company wide:
0 in stock
2 x 1 Reducing Bushings Aluminum USA (NPT)

Overview

2 x 1 Reducing Bushings Aluminum USA (NPT)

Reducing Bushings Industrial specification grade, screw machined steel, zinc plated (N.P.S.) Straight Pipe Thread For reducing the threaded opening in conduit bodies or any female threaded fitting, Product is Raintight

Also known as: 66236414220, RB200100HAL, AMFRB200100HAL

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum