Combination Coupling, EMT to Flex, 4", Steel/Zinc

Item #: 1380102

Cat #: FLXERC400

UPC: 662364215737

$ 517.13 EA
Company wide:
0 in stock
Documents & Guides
Combination Coupling, EMT to Flex, 4 Inch, Steel With Zinc Finish

Overview

Combination Coupling, EMT to Flex, 4 Inch, Steel With Zinc Finish

American Fittings Adapter EMT to Flex feature a one piece construction, so no need to take adapter apart to install.

Also known as: 662364215737, FLXERC400, AMFFLXERC400

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in