Adapter EMT Rigid Comp to Flex, 3"

Item #: 1380100

Cat #: FLXERC300

UPC: 662364215713

$ 221.71 EA
Company wide:
19 in stock
Documents & Guides
Adapter EMT Rigid Comp to Flex, 3 Inch, Alloy Steel, Zinc Plated with Chromate Finish

Overview

Adapter EMT Rigid Comp to Flex, 3 Inch, Alloy Steel, Zinc Plated with Chromate Finish
Also known as: 662364215713, FLXERC300, AMFFLXERC300

Specifications

Diameter: 3 in
Material: Alloy Steel
Diameter: 3 in
Material: Alloy Steel