EMT/Rigid Coupling, 2"

Item #: 1380092

Cat #: ETR200

UPC: 662364017522

$ 52.79 EA
Company wide:
10 in stock
Documents & Guides
Alloy Steel EMT to Rigid Conduit Combination Coupling, Size: 2"

Overview

Alloy Steel EMT to Rigid Conduit Combination Coupling, Size: 2"

Covert your EMT to Rigid or IMC conduit with this compression coupling. EMT compression coupling 1 end, Rigid compression coupling other end.

Also known as: 662364017522, ETR200, AMFETR200

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated