1" Rain Tight Compression Connector

Item #: 1380087

Cat #: ETR100RT

UPC: 662364018222

$ 19.26 EA
Company wide:
70 in stock
Documents & Guides
1" Rain Tight Compression Connector, EMT Compression - Rigid End Threaded/Zinc Plated, Material: Steel

Overview

1" Rain Tight Compression Connector, EMT Compression - Rigid End Threaded/Zinc Plated, Material: Steel

All AMFICO RT fittings are manufactured with a factory installed sealing ring (s) to ensure a fully rain tight installation. Connectors come with a sealing ring, no need for additional gaskets or silicon.

Also known as: 662364018222, ETR100RT, AMFETR100RT

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel