2
more

EMT Compression Coupling, 4" Diameter, Rain Tight, Steel/Zinc
Item #: 1380079
Cat #: ERC400CPLGRT
UPC: 662364058396
$ 285.82 EA
Company wide:
14
in stock
Documents & Guides
EMT Compression Coupling, 4 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish
Overview
EMT Compression Coupling, 4 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish
American Fittings EMT Steel Rain Tight Couplings have twice the strength and durability of ALL die cast and malleable products.
Also known as: 662364058396, ERC400CPLGRT, AMFERC400CPLGRT
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 4 in |
| Insulation: | Non-Insulated |