EMT Comprerssion Connector, 4", Steel/Zinc

Item #: 1380077

Cat #: ERC400CONNRT

UPC: 662364058112

$ 230.00 EA
Company wide:
21 in stock
Documents & Guides
EMT Comprerssion Connector, 4 Inch Diameter, Steel With Zinc Chromate Finish

Overview

EMT Comprerssion Connector, 4 Inch Diameter, Steel With Zinc Chromate Finish

American Fittings EMT Compression Connectors are dual rated for both rigid and EMT conduit, and are twice the strength and durability of ALL die cast and malleable products.

Also known as: 662364058112, ERC400CONNRT, AMFERC400CONNRT

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in