EMT/Rigid Compression Connector, 4", Steel/Zinc

Item #: 1380076

Cat #: ERC400CONN

UPC: 662364058037

$ 213.67 EA
Company wide:
141 in stock
Documents & Guides
EMT/Rigid Compression Connector, 4 Inch Diameter, Steel With Zinc Finish

Overview

EMT/Rigid Compression Connector, 4 Inch Diameter, Steel With Zinc Finish

American Fittings EMT steel compression connector's have precision machined cut threads and is UL rated concrete tight.

Also known as: 662364058037, ERC400CONN, AMFERC400CONN

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 4 in
Insulation: Non-Insulated