EMT/Rigid Comprerssion Connector, 4", Steel/Zinc

Item #: 1380075

Cat #: ERC400BCONNRT

UPC: 662364058150

$ 260.27 EA
Company wide:
1 in stock
Documents & Guides
EMT/Rigid Comprerssion Connector, 4 Inch Diameter, Steel With Zinc Chromate Finish, Factory Installed With 105 Degree Rated Insulating Bushing

Overview

EMT/Rigid Comprerssion Connector, 4 Inch Diameter, Steel With Zinc Chromate Finish, Factory Installed With 105 Degree Rated Insulating Bushing

American Fittings EMT Compression Connectors are dual rated for both rigid and EMT conduit, and are twice the strength and durability of ALL die cast and malleable products.

Also known as: 662364058150, ERC400BCONNRT, AMFERC400BCONNRT

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in