
Compression Connector, Insulated, 3-1/2" Diameter, Steel With Zinc Finish
Item #: 1380069
Cat #: ERC350BCONNRT
UPC: 662364058143
$ 254.34 EA
Company wide:
0
in stock
Documents & Guides
Compression Connector, Insulated, 3-1/2 Inch Diameter, Steel With Zinc Chromate Finish, Raintight and For Use With EMT/Rigid Conduit
Overview
Compression Connector, Insulated, 3-1/2 Inch Diameter, Steel With Zinc Chromate Finish, Raintight and For Use With EMT/Rigid Conduit
American Fittings EMT Steel Rain Tight Connectors are UL listed for use on EMT/Rigid/IMC conduit on size 2-1/2 to 4 Inch. These fittings are twice the strength and durability of all die cast and malleable products.
Also known as: 662364058143, ERC350BCONNRT, AMFERC350BCONNRT
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Insulated |
| Diameter: | 3 1/2 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Insulated |