Compression Coupling, 3", Raintight, Steel

Item #: 1380066

Cat #: ERC300CPLGRT

UPC: 662364058372

$ 161.57 EA
Company wide:
17 in stock
Documents & Guides
Compression Coupling, 3 Inch Diameter, Raintight, Steel With Chromate Finish, For Use With Rigid Conduit

Overview

Compression Coupling, 3 Inch Diameter, Raintight, Steel With Chromate Finish, For Use With Rigid Conduit

American Fittings rigid steel compression couplings have precision machined cut threads, EZ Torque solid steel compression nuts, easily torques tight and right, UL rated for concrete and suitable for direct burial.

Also known as: 662364058372, ERC300CPLGRT, AMFERC300CPLGRT

Specifications

Diameter: 3 in
Material: Steel
Finish: Chrome Plated
Insulation: Non-Insulated
Diameter: 3 in
Finish: Chrome Plated
Material: Steel
Insulation: Non-Insulated