Compression Connector, Insulated, 3", Alloy Steel

Item #: 1380060

Cat #: ERC300BCONN

UPC: 662364058051

$ 159.13 EA
Company wide:
1 in stock
Documents & Guides
Compression Connector, Insulated, 3 Inch, Alloy Steel, Dual Rated For EMT/Rigid Conduit

Overview

Compression Connector, Insulated, 3 Inch, Alloy Steel, Dual Rated For EMT/Rigid Conduit

Alloy Steel Consruction Precision Machined Zinc Plated with Clear Chromate Finish Features: AMFICO’s EZ Torque Compression Nuts Furnished with an Industrial Grade Steel Locknut

Also known as: 662364058051, ERC300BCONN, AMFERC300BCONN

Specifications

Diameter: 3 in
Material: Alloy Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Alloy Steel