
Compression Connector, Insulated, 2-1/2" Diameter, Steel With Zinc Finish
Item #: 1380054
Cat #: ERC250BCONNRT
UPC: 662364058129
$ 125.81 EA
Company wide:
0
in stock
Documents & Guides
Compression Connector, Insulated, 2-1/2 Inch Diameter, Steel With Zinc Chromate Finish, Raintight and For Use With EMT/Rigid Conduit
Overview
Compression Connector, Insulated, 2-1/2 Inch Diameter, Steel With Zinc Chromate Finish, Raintight and For Use With EMT/Rigid Conduit
American Fittings EMT Steel Rain Tight Connectors are UL listed for use on EMT/Rigid/IMC conduit on size 2-1/2 to 4 Inch. These fittings are twice the strength and durability of all die cast and malleable products.
Also known as: 662364058129, ERC250BCONNRT, AMFERC250BCONNRT
Specifications
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Finish: | Zinc |
| Insulation: | Insulated |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 2 1/2 in |
| Insulation: | Insulated |