Cord Grip Connector Kit, 3/4" Diameter, Cord Range 0.125 - 0.880", Steel/Zinc

Item #: 1380040

Cat #: CG 75K

UPC: 662364501410

$ 13.21 EA
Company wide:
1,829 in stock
Documents & Guides
Cord Grip Connector Kit, 3/4 Inch Diameter, Cord Range 0.125 - 0.880 Inch, Steel With Zinc Chromate Finish

Overview

Cord Grip Connector Kit, 3/4 Inch Diameter, Cord Range 0.125 - 0.880 Inch, Steel With Zinc Chromate Finish

Save money with American Fittings EZ Cord Connectors, One Package, One Price, One SKU It’s that Simple! 

Also known as: 662364501410, CG 75K, AMFCG75K, 34CGBKIT

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Diameter Range: 0.125 - 0.880 in
Diameter: 3/4 in
Finish: Zinc
Material: Steel
Diameter Range: 0.125 - 0.880 in